Shop All Push-to-Connect Tube Fittings
Legris
Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3114 06 10
Zoro # G3304384
product price: $53.59
/pk 10, $5.36/ea
$53.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Specific Pipe Fitting Shape Adapter
- Hex Size 24.5 mm
Product Information
- Brand Legris
- MFR # 3114 06 10
- Zoro # G3304384
- UPC # 820099223902
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 24.5 mm |
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 24 1/2 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Female Adapter, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- ANVIL 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (0318905569)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 20)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 17)
- LEGRIS Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 19)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 22)
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 6mm x 1/4" Female BSPT (R) (PMF06-02)
- Legris Push-to-Connect Tube Fittings