Shop All Push-to-Connect Tube Fittings
Legris
Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3014 62 22
Zoro # G2568221
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Body Material Glass Filled Nylon and Nickel Plated Brass
- Color Black
Product Information
- Brand Legris
- MFR # 3014 62 22
- Zoro # G2568221
- UPC # 820099574394
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 24 mm |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Description
Female Adapter, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Thermostatic Compact Cartridge (47439000)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243ER#01)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 14)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 13)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- LEGRIS Union Tee, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 56 60)
- LEGRIS Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 21)
- Legris Push-to-Connect Tube Fittings