Shop All Push-to-Connect Tube Fittings
Legris
Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3129 04 14
Zoro # G2749817
product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Product Information
- Brand Legris
- MFR # 3129 04 14
- Zoro # G2749817
- UPC # 820099231815
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Description
Extended Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Extended Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- MOEN Cartridge Kerox Vlv Kit (4000)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10992)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3158 10 21)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGRIS Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Tee Jar (6-Pack), 6PK (FSBT126JR)
- Legris Tube Fittings