Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3102 08 10
Zoro # G2855736
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 8mm x 10mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Fittings Sub-Category Elbows
Product Information
- Brand Legris
- MFR # 3102 08 10
- Zoro # G2855736
- UPC # 820099209579
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm x 10mm |
Overall Length | 34 1/2 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 34 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (G-BVRM-38Y)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- MUELLER BALL VLV BRSS SWEAT 3/4"" (107-454NL)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3158 12 17)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 8mm Tube Size, Brass, Silver (3609 08 10)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3159 12 13)
- LEGRIS Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 53 04)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 60 18)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- Legris Tube Fittings