Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 08 60
Zoro # G2078361
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting M10 x 1
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Product Information
- Brand Legris
- MFR # 3199 08 60
- Zoro # G2078361
- UPC # 820099533414
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | M10 x 1 |
Pipe Size | 10 mm |
Overall Length | 23 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 10 mm |
Fitting Thread Size | 10 |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 10 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 10, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 8-2 CLASSIC)
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. FNPT Inlet (N23S)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 20)
- LEGRIS Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3188 62 00)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 53 04)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 22)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 3/8" Male BSPT (R) (PC10-03)
- Legris Push-to-Connect Tube Fittings