Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 06 67
Zoro # G1324671
product price: $54.69
/pk 10, $5.47/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting M12 x 1.5
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Product Information
- Brand Legris
- MFR # 3199 06 67
- Zoro # G1324671
- UPC # 820099258867
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | M12 x 1.5 |
Pipe Size | 12 mm |
Overall Length | 16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 12 |
Fitting Side B Pipe Size | 12 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 12, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Flange Asm in Antique Copper (2-556/08A)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- LEGRIS Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 14)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3129 10 21)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 10 10)
- LEGRIS Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3008 56 11)
- LEGRIS Union Tee, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3104 04 06)
- TECHNIFIT Fitting, PTC, Extended Male Elbow, 6mm x M5 x 0.8 (PLL06-M5)
- Legris Tube Fittings