Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 04 14
Zoro # G2513901
original price:
$93.55
5% off
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Product Information
- Brand Legris
- MFR # 3109 04 14
- Zoro # G2513901
- UPC # 820099220000
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 9/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- KOHLER Piston Service Kit, 1.0 Gpf Manual Ufv (1388748)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- LEGRIS Union, 5/32 in Tube Size, Brass, Silver (3606 04 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3169 16 21)
- LEGRIS Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- LEGRIS Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 13)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- Legris Push-to-Connect Tube Fittings