Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 04 19
Zoro # G3250703
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting M5 x 0.8
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Male Metric
Product Information
- Brand Legris
- MFR # 3199 04 19
- Zoro # G3250703
- UPC # 820099257785
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Pipe Size | 5 mm |
Hex Size | 8 mm |
Overall Length | 14 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Thread Size | 5 |
Fitting Side A Tube Outer Diameter | 4 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Nylon, Fitting Thread Size 5, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 14 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1T1L (VUVG-B10-M52-RZT-F-1T1L)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- LEGRIS Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3158 12 21)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3182 10 12)
- LEGRIS Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 18)
- LEGRIS Union, 5/32 in Tube Size, Brass, Silver (3606 04 00)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/4" x 1/8" Male NPT (PC1/4-N1C)
- Legris Push-to-Connect Tube Fittings