Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK
Mfr # 3102 55 00
Zoro # G2613843
product price: $35.59
/pk 10, $3.56/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 3/16 in
- Max. Pressure 290 psi
- Body Material Nylon
- Color Black
Product Information
- Brand Legris
- MFR # 3102 55 00
- Zoro # G2613843
- UPC # 820099210254
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- EVERPURE Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 9,000 gal, 20-3/4 in Overall Ht (EV961222-75)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 62 14)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- LEGRIS Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- LEGRIS Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- SHARKBITE Faucet Connector, 1/4 in Tube Size, Brass, Brass (U3525LF)
- Legris Push-to-Connect Tube Fittings