Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3182 56 60
Zoro # G2514267
original price:
$64.78
37% off
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Stem OD 3/8 in
- Max. Pressure 290 psi
- Color Black
Product Information
- Brand Legris
- MFR # 3182 56 60
- Zoro # G2514267
- UPC # 820099250670
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 17/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4 In. Sweat/Solder Copper Tube Cap (W01880D)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- LEGRIS Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting, Brass, Silver (3698 04 10)
- LEGRIS Union Tee, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3104 60 62)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3106 12 62)
- LEGRIS Straight Union, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 60 56)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- Legris Tube Fittings