Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3109 56 20
Zoro # G1732577
product price: $74.79
/pk 10, $7.48/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 10-32
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MUNF
Product Information
- Brand Legris
- MFR # 3109 56 20
- Zoro # G1732577
- UPC # 820099222332
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 10-32 |
Pipe Size | 10-32 |
Hex Size | 11 mm |
Overall Length | 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (27998)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/4 in Pipe Size (1WKG9)
- RUBBERMAID Drain Board 14-1/2X15-3/4In (1180MAWHT)
- ANVIL 1-1/4" Black Forged Steel 45 Degree Elbow Class 3000 (0362013609)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3102 04 00)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- LEGRIS Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 13)
- LEGRIS Male Connector, 13/32 in Tube Size, Brass, Silver (3601 10 13)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- Legris Push-to-Connect Tube Fittings