Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3102 62 00
Zoro # G2731696
product price: $73.65
/pk 10, $7.37/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 1/2 in
- Max. Pressure 290 psi
- Basic Material Plastic
- Color Black
Product Information
- Brand Legris
- MFR # 3102 62 00
- Zoro # G2731696
- UPC # 820099210384
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- SLOAN Cover Ebv1010A Inner Cover Repair Kit, Metal (3325089)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- KOHLER Porto Fino Top-/Under-Mount Bar Sink (6565-0)
- LEGRIS Metric Push-to-Connect Fitting, Nylon, Black (3181 56 55)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3158 12 21)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 06 13)
- LEGRIS Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-6-6)
- Legris Tube Fittings