Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 10 14
Zoro # G0985126
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Product Information
- Brand Legris
- MFR # 3109 10 14
- Zoro # G0985126
- UPC # 820099221083
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 29/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Thread Size | 1/4 |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mounting Kit Ebf25A Kit Mounting Bracket (3315014)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- SLOAN F31Aa Cp Outlet Asm 1 1/2 X 8 1/4 W/1 O (0306919)
- LEGRIS Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 60 18)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 14)
- LEGRIS 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- LEGRIS Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- LEGRIS Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3108 10 14)
- FAST FANS Push to Connect 0.25 x 0.37 in. Dia. MIP Adapter (FA152893)
- Legris Push-to-Connect Tube Fittings