Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-6-8
Zoro # G009843698
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards DOT FMVSS571.106, SAE J494-3
- Specific Fitting Shape Branch Tee
- System of Measurement Imperial
- Overall Length 2 1/32 in
Product Information
- Brand Legris
- MFR # VS372PTCR-6-8
- Zoro # G009843698
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/2 in |
Details
Item | DOT Transportation Fitting |
Color | Black |
Standards | DOT FMVSS571.106, SAE J494-3 |
Specific Fitting Shape | Branch Tee |
System of Measurement | Imperial |
Fitting Side C Connection Type | MNPT |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Push-Fit |
Material Grade | 302, 304, CA360 |
Application | Air, Non-Potable Water |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Pressure | 250 psi |
Description
DOT Transportation Fitting, Application Air, Non-Potable Water, Color Black, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade 302, 304, CA360, Fitting Side A Pipe Size Not Applicable, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICKEY THOMPSON P305/35R20 ET STREET S/S (90000024578)
- AFTERMARKET Fits Mahle Alternator (MAH-MG482-JN)
- DORMAN Tail Lamp Assembly, 1611135 (1611135)
- HALTEC Extension, 8" (HE-394)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- Legris DOT Fittings & Tubing