Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-8-4
Zoro # G409843731
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Maximum Operating Pressure 250 psi
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side A Tube Outer Diameter 1/2 in
- Compatible Tube Material Nylon
Product Information
- Brand Legris
- MFR # VS371PTCR-8-4
- Zoro # G409843731
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 19/32 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/4 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Radial Tire Patch Kit (M8816)
- NTK Ignition Lock Cylinder 1990-1991 Honda Accord 2.2L, 4H1479 (4H1479)
- WAI GLOBAL WIPER MOTOR, WPM2002 (WPM2002)
- LANG TOOLS 12-pc. Combination Int/Ext Retaining Ring Pliers S (3495)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- SMC DOT Fitting, Straight Union, 3/8", 3/8" (KV2H11-36S)
- Legris DOT Fittings & Tubing