Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-4-6
Zoro # G909843880
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Release Ring Material Buna N
- Fitting Side B Connection Type MNPT
- Minimum Operating Temperature -40 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Resistance Properties Compact-Resistant, Impact-Resistant
Product Information
- Brand Legris
- MFR # VS371PTCR-4-6
- Zoro # G909843880
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 15/16 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0499DP099A Spare Plug with Chain - 1/2" Pipe Size (0499DP099A)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- INSTALLBAY BY METRA .040 Rosen Core Solder 1 Lb. Spool, 60/40 (SDR1)
- ATLAS 10000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV10PX)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- Legris DOT Fittings & Tubing