Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-4-2
Zoro # G009615752
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Run Tee
- Fitting Side B Tube Outer Diameter 1/4 in
- Overall Length 1 13/16 in
- Fitting Side C Connection Type Push-to-Connect
- Application Air
Product Information
- Brand Legris
- MFR # VS371PTCR-4-2
- Zoro # G009615752
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 13/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WRENCH - LG TRUCK (CTA2552)
- MILWAUKEE TOOL Inkzall Fine Point Colored Markers, 4PK (MLW48-22-3106)
- MILTON INDUSTRIES Digital Inflator Gauge with Straight Foot Head Chuck (S-577D)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- REDHORSE ADAPTER FITTING 6 AN Male To 14 NPT Male 90 Degree Anodized Blue Aluminum Single (822-06-04-1)
- Legris DOT Fittings & Tubing