Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS368PTCR-6-4
Zoro # G409135812
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 9/16 in
- Color Black
- System of Measurement Imperial
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Material Grade C36000
Product Information
- Brand Legris
- MFR # VS368PTCR-6-4
- Zoro # G409135812
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 2 9/16 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Description
DOT Transportation Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Parts Washer, 5 gal, Water Pump (45KE72)
- HALTEC Alcoa Steer Hub Kit, 33mm (076188)
- FLEETGUARD Fuel Filter, FF5776 (FF5776)
- DUTTON-LAINSON Dutton-Lainson 6400 Swivel Tongue Jack - 6 in. Wheel (22440)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- AEROQUIP -12 AN Hose, 90 Degree Elbow, Anodized, Black, Aluminum (FCM4435)
- Legris DOT Fittings & Tubing