Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS368PTCR-4-4
Zoro # G309843619
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side C Connection Type MNPT
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Maximum Operating Pressure 250 psi
- Fitting Side C Tube Outer Diameter 1/4 in
- Minimum Operating Temperature -40 Degrees F
Product Information
- Brand Legris
- MFR # VS368PTCR-4-4
- Zoro # G309843619
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Rigid Y, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRW1, Nitrile (27268)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 3/8" x 1/8" Male NPT (DOT68-0602)
- Legris DOT Fittings & Tubing