Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS368PTCR-4-2
Zoro # G409843526
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Fitting Side B Connection Type Push-to-Connect
- Material Grade C36000
- Fitting Side C Connection Type MNPT
Product Information
- Brand Legris
- MFR # VS368PTCR-4-2
- Zoro # G409843526
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Thread Size | 1/8-27 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Rigid Y, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE Trim Tabs Actuator Assembly - 13.75" Closed Length (A1101A)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47810 (47810)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- PARKER Union Tee, 3/8 In (264NTA-6)
- Legris DOT Fittings & Tubing