Shop All Quick Connect Fittings
Legris
Coupler, 1/4, Glass Reinforced Nylon
Mfr # 9421U06 10
Zoro # G3224277
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 31.5mm
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Polymer
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 232 psi
Product Information
- Brand Legris
- MFR # 9421U06 10
- Zoro # G3224277
- UPC # 820099481388
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 31.5mm |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 1/32" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/32" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 3 1/2 in |
Max. Outside Dia. | 31.5 mm |
Hose Fitting Size | 1/16 in |
Barb Size | 1/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame, 1,140 Nameplate RPM (L3505)
- LINCOLN INDUSTRIAL Lincoln Industrial 83753 Retractable Air Hose Reel - 0.3 8 in. x 50 ft. (LNI-83753)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9415U08 22)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- PREVOST 3/8" Hose Barb Steel Industrial Plug (IRP 066810)
- Legris Quick Connect Fittings