Shop All Push-to-Connect Tube Fittings
Legris
Bulkhead Union, 5/32 in Tube Size, Brass, Silver
Mfr # 3616 04 00
Zoro # G4376976
$14.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 5/32 in
- Max. Pressure 435 psi
Product Information
- Brand Legris
- MFR # 3616 04 00
- Zoro # G4376976
- UPC # 820099280684
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Hex Size | 14 mm |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Description
Bulkhead Union, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 11/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- HAWS Sink Faucet (5452LF)
- PARKER 3/4" Compression Brass Union 10PK (62C-12)
- STERLING Finesse Frameless Sliding Shower Door 54-5/8"–59-5/8" W X 70-1/16" H (5475-59S-G05)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3121 10 13)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Silver, 10 PK (3175 60 17)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- LEGRIS Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- LEGRIS Unequal Union, 4 x 6mm Tube Size, Nylon, Black, 10 PK (3106 04 06)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK (3175 62 22)
- NORGREN Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250218)
- Legris Tube Fittings