Shop All Push-to-Connect Tube Fittings
Legris
Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3116 60 00
Zoro # G3476252
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Tube Size 3/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Hex Size 22 mm
Product Information
- Brand Legris
- MFR # 3116 60 00
- Zoro # G3476252
- UPC # 820099225951
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 22 mm |
Pipe Size | 3/8" |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 8186-0.5 Flush Valve (3790068)
- ZORO SELECT PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80 (836-020)
- MOEN Showerhead Soft Square Bn (58915BN)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Wye Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3148 60 14)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- LEGRIS Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- LEGRIS Wye Plug-In, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3142 04 00)
- JOHN GUEST Faucet Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP3212U7W-PK10)
- Legris Push-to-Connect Tube Fittings