Shop All Compression Tube Fittings
Legris
Brass Metric Compression Fitting
Mfr # 0101 18 82
Zoro # G805307141
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water
- Fitting Side B Tube Outer Diameter 18 mm
- Maximum Operating Temperature 100 Degrees C
- Compatible Tube Material Metal, Polymer, Rubber, Steel
Product Information
- Brand Legris
- MFR # 0101 18 82
- Zoro # G805307141
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 18 mm |
Thread Size A | M22 x 1.5 |
Hex Size | 27 mm, 30 mm |
Fitting Side A Pipe Size | 22 mm |
Overall Length | 1 9/16 in |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Straight Connector |
Application | Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water |
Maximum Operating Temperature | 100 Degrees C |
Compatible Tube Material | Metal, Polymer, Rubber, Steel |
Minimum Operating Temperature | -40 Degrees C |
Fitting Material | Brass |
Standards | CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH) |
System of Measurement | Imperial |
Compatible Fitting Brands | Parker |
Fitting Side B Connection Type | Compression |
Maximum Operating Pressure | 536 psi |
Fitting Side A Connection Type | Metric |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 536 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 22 mm, Compatible Fitting Brands Parker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- KANCA Pipe Vise 3'' (PV-3)
- GEORG FISCHER PVC pvc fitting, Socket, 6" Pipe Size (854-060)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- LEGRIS 6mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 06 13)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS Brass Metric Compression Fitting (0109 05 10)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- LEGRIS 8mm Compression Brass Equal Straight Union 10PK (0106 08 00)
- PARKER 3/8" Compression x MNPT Male 90 Degree Elbow (P6ME6)
- Legris Compression Tube Fittings