Shop All Brass Pipe Fittings
Legris
Brass Internal Hex Head Plug, Male NPT
Mfr # 0205 14 00
Zoro # G400722547
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Hex Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Material Grade C36000
- Overall Length 3/8 in
Product Information
- Brand Legris
- MFR # 0205 14 00
- Zoro # G400722547
- Country of Origin Spain
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/8 in |
Hex Size | 6 mm |
Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Recessed Hex Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Internal Hex Head Plug |
Material Grade | C36000 |
Temp. Range | -40 Degrees to 302 Degrees F |
Includes Seal | No |
Plug Construction | Cored |
Maximum Operating Pressure | 3,626 psi |
Plug Drive Style | Hex |
Max. Steam Pressure | 3,626 psi |
Magnetic | No |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Description
Recessed Hex Plug, 1/4 in Nominal Pipe Size, Brass, C36000, Male NPT, 3/8 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142800.020)
- TOTO Controller Unit A For Efvmc 3V (THP3198)
- MOEN Body Spray Oil Rubbed Bronze (A501ORB)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 17 17)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 18 00)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 10)
- Legris Brass Pipe Fittings