Shop All Brass Pipe Fittings
Legris
Brass Internal Hex Head Plug, Male BSPT
Mfr # 0205 13 00
Zoro # G600722507
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Hex Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Material Grade C36000
- Overall Length 3/8 in
Product Information
- Brand Legris
- MFR # 0205 13 00
- Zoro # G600722507
- Country of Origin Spain
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/8 in |
Hex Size | 6 mm |
Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Recessed Hex Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male BSPT |
Item | Internal Hex Head Plug |
Material Grade | C36000 |
Temp. Range | -40 Degrees to 302 Degrees F |
Maximum Operating Pressure | 3,626 psi |
Plug Drive Style | Hex |
Includes Seal | No |
Low Lead Compliance Level | Not Compliant |
Plug Construction | Cored |
Max. Steam Pressure | 3,626 psi |
Includes Pre-Applied Thread Sealant | No |
Magnetic | No |
Description
Recessed Hex Plug, 1/4 in Nominal Pipe Size, Brass, C36000, Male BSPT, 3/8 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- OATEY PVC Saddle Tee Kit, 4" x 3" Pipe Size (43793)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0152 10 10)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 14 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 17)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 13 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- ANDERSON METALS Pipe Nipple Brass 1X4 (38300-1640)
- Legris Fittings