Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3816 12 00
Zoro # G404850758
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
- Material Grade 316L
- Fitting Side B Connection Type Push-to-Connect
- Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Product Information
- Brand Legris
- MFR # 3816 12 00
- Zoro # G404850758
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 12 mm |
Overall Length | 53 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Details
Item | Metric Stainless Steel Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease |
Material Grade | 316L |
Fitting Side B Connection Type | Push-to-Connect |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Fitting Side A Connection Type | Push-to-Connect |
Color | Silver |
Fitting Material | Stainless Steel |
System of Measurement | Metric |
Application | Air, Beverage, Food Processing |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Temperature | 302 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Maximum Operating Pressure | 435 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 53 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- KOHLER Urinal Strainer, Replacement (GP1211759)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- RHEEM Sp12159F Drain Valve - Round (SP12159F)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS All Metal Push to Connect Fitting (3889 12 18)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- Legris Flared Tube Fittings