Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3699 04 56
Zoro # G304850728
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
- Fitting Side B Tube Outer Diameter 4 mm
- Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
- Fitting Side A Connection Type Metric
Product Information
- Brand Legris
- MFR # 3699 04 56
- Zoro # G304850728
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Thread Size | M8 |
Fitting Side A Pipe Size | 8 mm |
Overall Length | 18 mm |
Details
Item | Fractional All Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA) |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Fitting Side A Connection Type | Metric |
Application | Air, Grease, Lubricant, Non-Potable Water |
Fitting Material | Brass |
Compatible Tube Hardness | 95 Shore A |
Finish/Coating | Nickel Plated |
Color | Silver |
Maximum Operating Pressure | 20 barg |
Vacuum Rating | 755 mmHg |
Minimum Operating Temperature | -4 Degrees F |
System of Measurement | Metric |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Abrasion-Resistant, Corrosion-Resistant |
Maximum Operating Temperature | 302 Degrees F |
Description
Fractional All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size M8, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 18 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE4)
- JMF 1/8 in. MPT Brass Hex Head Plug (4505038)
- DWYER INSTRUMENTS Mini Pressure Regulator, Wtr Rgltr 30PSI21Bar (MPR2-2)
- KOHLER Handle Assembly (1160831-2MB)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3189 08 10)
- LEGRIS All Metal Push to Connect Fitting (3889 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- Legris Tube Fittings