Shop All Flared Tube Fittings
Legris
All Metal Push to Connect Fitting
Mfr # 3609 56 18
Zoro # G404850871
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
- Application Air, Grease, Lubricant, Non-Potable Water
- Resistance Properties Abrasion-Resistant, Corrosion-Resistant
- Fitting Side A Connection Type MNPT
Product Information
- Brand Legris
- MFR # 3609 56 18
- Zoro # G404850871
- Country of Origin Spain
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | NPT3/8 |
Overall Length | 3/4 in |
Fitting Side A Pipe Size | 3/8 mm |
Details
Item | Fractional All Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA) |
Application | Air, Grease, Lubricant, Non-Potable Water |
Resistance Properties | Abrasion-Resistant, Corrosion-Resistant |
Fitting Side A Connection Type | MNPT |
Color | Silver |
Compatible Tube Hardness | 95 Shore A |
Maximum Operating Pressure | 20 barg |
Fitting Material | Brass |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Maximum Operating Temperature | 302 Degrees F |
Vacuum Rating | 755 mmHg |
System of Measurement | Imperial/Metric |
Fitting Side B Connection Type | Push-to-Connect |
Minimum Operating Temperature | -4 Degrees F |
Finish/Coating | Nickel Plated |
Description
Fractional All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size NPT3/8, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS All Metal Push to Connect Fitting (3879 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- Legris Tube Fittings