Shop All Brass Pipe Fittings
Legris
90 degrees Street Elbow, Threaded
Mfr # 0913 00 21
Zoro # G900722634
product price: $12.95
/ea
Sold in multiples of 25 for $323.75
$323.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Overall Length 1 5/16 in
- Application Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant No
Product Information
- Brand Legris
- MFR # 0913 00 21
- Zoro # G900722634
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Item | 90 Degrees Street Elbow |
Application | Air, Non-Potable Water |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Maximum Operating Pressure | 870 psi |
Fitting Side B Type | BSPT |
Finish/Coating | Nickel-Plated |
Max. Steam Pressure | 870 psi |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Fitting Side A Type | BSPP |
Description
90 Degrees Street Elbow, Brass, Nickel-Plated, 1/2 in, Female, BSPP, 1/2 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated (10509)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1187)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 10 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 11 10)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 27 21)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 10)
- THRIFCO PLUMBING 3/8 Brass Countersunk Plug (5318117)
- Legris Brass Pipe Fittings