Shop All Brass Pipe Fittings
Legris
90 degrees Elbow, Brass Pipe Fitting
Mfr # 0152 10 10
Zoro # G600722750
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Material Grade C37700
- Overall Length 3/4 in
Product Information
- Brand Legris
- MFR # 0152 10 10
- Zoro # G600722750
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Material | Brass |
Item | Union Elbow |
Application | Air, Non-Potable Water |
Material Grade | C37700 |
Includes Seal | No |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Max. Steam Pressure | 1,000 psi |
Fitting Side B Type | BSPT |
Fitting Side A Type | BSPT |
Maximum Operating Pressure | 1,000 psi |
Description
90 Degrees Elbow, Brass, C37700, 1/8 in, Male, BSPT, 1/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- HAWS Support Frame (6800)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 13 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 17 10)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 10 00)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Countersunk Internal Hex Head Plug, 1/2" Male NPT (RHP04)
- Legris Brass Pipe Fittings