Shop All Brass Pipe Fittings
Legris
90 degrees Elbow, Brass Pipe Fitting
Mfr # 0144 13 13
Zoro # G700722537
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Female BSPP x Male BSPT
- Material Grade C37700
Product Information
- Brand Legris
- MFR # 0144 13 13
- Zoro # G700722537
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Brass, C37700, 1/4 in, Female, BSPP, 1/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Valet Hook in Satin Nickel (5217/SN)
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2455C)
- MOEN Diverter Spouts Matte Black (3839BL)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 27 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 17)
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size (1VFD7)
- Legris Brass Pipe Fittings