Shop All Compression Tube Fittings
Legris
6mm Compression Brass Equal Tee 10PK
Mfr # 0104 06 00
Zoro # G7222476
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 15/64 in
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Legris
- MFR # 0104 06 00
- Zoro # G7222476
- UPC # 820099092614
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/64 in |
Hex Size | 13 mm |
Overall Length | 44 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Description
Equal Tee, Application Air, Fuel, Hydraulic Oil, Machining Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 44 mm, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (2WV16)
- AMERICAN STANDARD Aerator Ring Hmpt CftSet/Sprd (013306-2950A)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- ZORO SELECT 1/4" Low Lead Brass Male Elbow (700069-0404)
- LEGRIS Brass Metric Compression Fitting (0109 05 13)
- LEGRIS Brass Metric Compression Fitting (0106 14 00)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- LEGRIS 4mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 04 10)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- Legris Compression Tube Fittings