Shop All Compression Tube Fittings
Legris
12mm Compression x 3/8" Male BSPT Straight Adapter 10PK
Mfr # 0105 12 17
Zoro # G6517883
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Legris
- MFR # 0105 12 17
- Zoro # G6517883
- UPC # 820099095257
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/8 in |
Hex Size | 19 mm |
Overall Length | 24 mm |
Thread Size B | R 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Length | 24" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 24 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B R 3/8, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- KOHLER Lift Rod (1332130-BS)
- B & K Trip Lever Univ Lh Chrm (41CH-P-10)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- LEGRIS 10mm Compression Brass Sleeve 50PK (0124 10 00)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK (0105 12 21)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAMS-66)
- Legris Compression Tube Fittings