Shop All Compression Tube Fittings
Legris
12mm Compression x 1/2" Male BSPT Straight Adapter 10PK
Mfr # 0105 12 21
Zoro # G7017062
product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Legris
- MFR # 0105 12 21
- Zoro # G7017062
- UPC # 820099095325
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/32 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 22 mm |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Thread Size B | R 1/2 |
Overall Length | 25 mm |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Length | 25" |
Description
Male Straight, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B R 1/2, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNH30)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- GROHE Grohtherm Cap (1009900M)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- LEGRIS 6mm Compression Brass Equal Tee 10PK (0104 06 00)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- LEGRIS 8mm Compression Brass Equal Straight Union 10PK (0106 08 00)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/4In (12 F5BU-S)
- Legris Compression Tube Fittings