Shop All Compression Tube Fittings
Legris
12mm Compression Brass Sleeve 50PK
Mfr # 0124 12 00
Zoro # G7091357
product price: $55.15
/pk 50, $1.10/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 15/32 in
- Specific Pipe Fitting Shape Sleeve
Product Information
- Brand Legris
- MFR # 0124 12 00
- Zoro # G7091357
- UPC # 820099113463
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/32 in |
Overall Length | 8 1/2 mm |
Compatible Tube Outer Diameter | 12 mm |
Length | 8-1/2" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 8 1/2 mm, Specific Fitting Shape Sleeve, System of Measurement Metric, Compatible Tube Outer Diameter 12 mm, Series Braa Metric Compression, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature 40 Degrees C, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-30 (R54MB-2AL30)
- MAC 24V-DC SOLENOID VALVE (45A-LAC-DDAJ-1KE)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000S-3p-17105)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS Brass Metric Compression Fitting (0101 12 75)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66CA-8-8)
- Legris Compression Tube Fittings