Shop All Compression Tube Fittings
Legris
10mm Compression Brass Sleeve 50PK
Mfr # 0124 10 00
Zoro # G6561527
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 25/64 in
- Compliance AFNOR, CETOP, CNOMO, ISO
Product Information
- Brand Legris
- MFR # 0124 10 00
- Zoro # G6561527
- UPC # 820099113364
- Country of Origin Spain
- Category Compression Tube Fittings
Dimensions
Tube Size | 25/64 in |
Compatible Tube Outer Diameter | 10 mm |
Overall Length | 8 mm |
Length | 8" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 8 mm, Specific Fitting Shape Sleeve, System of Measurement Metric, Compatible Tube Outer Diameter 10 mm, Series Braa Metric Compression, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature 40 Degrees C, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- PARKER Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In (8 FNL-S)
- ZURN Repair Kit - Model 35 (RK2-35)
- BELL & GOSSETT 185011Lf Bearing Assembly (185011LF)
- LEGRIS Brass Metric Compression Fitting (0106 15 00)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK (0105 12 21)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 5PK (BCU.1-8.5)
- Legris Compression Tube Fittings