Shop All Electrical Raceways
Legrand
Wire Clip, Ivory, Plastic, Clips
Mfr # 2400WC
Zoro # G1480534
original price:
$0.85
17% off
Sold in multiples of 5 for $3.50
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # 2400WC
- Zoro # G1480534
- UPC # 786776094695
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 in |
Width | 2 in |
Height | 1/4 in |
Length (Straight Wireway) | 1 in |
For Raceway Height | 1 in |
Overall Width | 2 in |
Overall Height | 1/4 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Length (In.) | 1 |
For Raceway Width | 2 in |
Overall Length | 1 in |
Width (In.) | 1.9 |
Height (In.) | 0.25 |
Description
Wire Clip, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Non-Metallic, Color Ivory, Number of Channels 2, Mounting Style Snap On, Compatible with Product Type 2400 Raceways, Features Additional Support for Conductors, Includes (1) Wire Clip, Overall Height 1/4 in, Overall Length 1 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Extra Deep Device Box, Ivory (V2444-2)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- Legrand Raceways