Shop All Electrical Raceways
Legrand
Wire Clip, 1500 Series Raceway, Clips
Mfr # 1500WC
Zoro # G0637917
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 1500
- Color Gray
- Material Steel
Product Information
- Brand Legrand
- MFR # 1500WC
- Zoro # G0637917
- UPC # 786776082777
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3/8 in |
Width | 1 in |
Height | 1/8 in |
Length (Straight Wireway) | 0.37 in |
For Raceway Width x Height | 1 9/16 in x 11/32 in |
For Raceway Width | 1 9/16 in |
Raceway Height | 3/8 in |
Width (In.) | 1 |
For Raceway Height | 3/8 in |
Raceway Width | 1 9/16 in |
Length (In.) | 0.37 |
Height (In.) | 0.125 |
Description
Wire Clip, Series 1500, For Raceway Width x Height 1 9/16 in x 11/32 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1/8 in, Length 3/8 in, Width 1 in, Color Gray, For Use With 1500 Overfloor Raceways, Features For Holding Conductors in Place, Not UL Listed, Standards File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC, Finish Unfinished, For Raceway Height 3/8 in, For Raceway Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- SQUARE D Molded Case Circuit Breaker, BJA Series 15A, 1 Pole, 347/600V AC, B Curve (BJA160151)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 3.2A, 250V AC, 10kA (TRM3-2/10)
- LEDEX Solenoid (2006-F-34)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4412RT)
- Legrand Electrical Raceways