Shop All Wall Switches
Legrand
Wall Switch, 1-Pole Switch Type, 30A
Mfr # 1255L
Zoro # G4421011
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole/Double Throw
- Switch Style Locking
- Amps AC 30 A
- Color Gray
- Voltage AC 120 to 277
Product Information
- Brand Legrand
- MFR # 1255L
- Zoro # G4421011
- UPC # 785007410709
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Gray, Current Rating 30 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120V AC, Wiring Method Side, Horsepower Rating 0 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Resistance Properties Ligature Resistant, Standards CSA Certified 17949, UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- LEGRAND Wall Switch, 2-Pole, Side Wiring, Black (1256L)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- Legrand Lighting Controls