Shop All Raceway Fittings
Legrand
Transition, Black, Steel, Transitions
Mfr # OFR89-2400
Zoro # G4474994
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Transitions
- Type Raceway
- Color Black
- For Use With 2400 Raceways, OFR Raceways
- Material Steel
Product Information
- Brand Legrand
- MFR # OFR89-2400
- Zoro # G4474994
- UPC # 786776175196
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2 1/2 in |
Length | 7 1/4 in |
Width | 4 in |
Length (In.) | 7-3/16 |
Width (In.) | 4 |
Height (In.) | 2-9/16 |
Length (Straight Wireway) | 7.1875 in |
For Raceway Width | 7 in |
For Raceway Width x Height | 6 7/8 in x 1/2 in |
Raceway Height | 1/2 in |
For Raceway Height | 1/2 in |
Overall Length | 7 1/4 in |
Overall Width | 4 in |
Raceway Width | 7 in |
Overall Height | 2 1/2 in |
Description
Transition, Series 2400, OFR, For Raceway Height 1/2 in, For Raceway Width 7 in, For Raceway Width x Height 6 7/8 in x 1/2 in, Material Steel, Color Black, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2400 Raceways, OFR Raceways, Includes (1) Removable Divider, Overall Height 2 1/2 in, Overall Length 7 1/4 in, Overall Width 4 in, Standards ADA Compliant, cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Gray (HS355-S100-GRAY)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- Legrand Raceway Fittings