Shop All Wall Plates
Legrand
Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver
Mfr # SS1
Zoro # G7766398
original price:
$2.05
12% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size 4-1/2"H x 2-3/4"W
Product Information
- Brand Legrand
- MFR # SS1
- Zoro # G7766398
- UPC # 785007129007
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Plate Size | Standard |
Overall Width | 2.5 in |
Overall Height | 0.1 in |
Description
Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Corrosion Resistant, Finish Brushed, For Switch Type Toggle, Outlet Orientation Vertical, Overall Height 0.1 in, Overall Width 2.5 in, Standards UL Listed, Wall Plate Type Toggle, Features Protective Film Helps to Prevent Scratches and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007C62KC)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, lockable test but to n, 24V DC (RXG11BD)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- SIRIUS A 14248 1 Gang Gray Weatherproof Vertical GFCI Cover (SI157142)
- AMERICAN TACK & HARDWARE DECORATIVE CHROME DOUBLE TOGGLE WALL PLAT (955TT)
- Legrand Wall Plates