Shop All Electrical Raceways
Legrand
Tee, Ivory, Tees
Mfr # PN10F15V
Zoro # G2828323
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN10
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # PN10F15V
- Zoro # G2828323
- UPC # 786776015997
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5 1/4 in |
Width | 3 3/4 in |
Height | 3/4 in |
Length (Straight Wireway) | 5.31 in |
Width (In.) | 3.68 |
Height (In.) | 0.812 |
Overall Height | 3/4 in |
Length (In.) | 5.31 |
Overall Width | 3 3/4 in |
For Raceway Width | 1 3/4 in |
For Raceway Height | 3/4 in |
For Raceway Width x Height | 1 11/16 in x 13/16 in |
Overall Length | 5 1/4 in |
Bend Radius | 1 in |
Description
Tee, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Includes (1) Tee, Overall Height 3/4 in, Overall Length 5 1/4 in, Overall Width 3 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- CAMOZZI Mag Proximity Switch (CSV-220)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Deep Device Box, Ivory, Steel, Boxes (V5748)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- LEGRAND Raceway, Series CableSmart, 8 ft., Ivory (40N2B08V)
- Legrand Raceways