Shop All Electrical Raceways
Legrand
Tee, Ivory, Tees
Mfr # PN05F15V
Zoro # G2001605
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # PN05F15V
- Zoro # G2001605
- UPC # 786776015591
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4.75 in |
Width | 2.93 in |
Height | 0.625 in |
Length (Straight Wireway) | 4.75 in |
For Raceway Width | 1 1/4 in |
Overall Width | 3 in |
Overall Length | 4 3/4 in |
Length (In.) | 4.75 |
For Raceway Height | 3/4 in |
Height (In.) | 0.625 |
Overall Height | 3/4 in |
Width (In.) | 2.93 |
For Raceway Width x Height | 1 1/8 in x 5/8 in |
Bend Radius | 1 in |
Description
Tee, Series PN05, For Raceway Height 3/4 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 1/8 in x 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN05 Raceways, Includes (1) Tee, Overall Height 3/4 in, Overall Length 4 3/4 in, Overall Width 3 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- KABLE KONTROL Fast Lock Splice (NL8585080)
- Legrand Electrical Raceways