Shop All Electrical Raceways
Legrand
Tee, Gray, Steel, 3000 Raceway, Tees
Mfr # G3015E
Zoro # G1498235
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Gray
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # G3015E
- Zoro # G1498235
- UPC # 786776088632
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10.25 in |
Width | 4.5 in |
Height | 1.47 in |
Length (Straight Wireway) | 10.25 in |
Overall Height | 1 1/2 in |
For Raceway Height | 1 1/2 in |
Width (In.) | 4.5 |
For Raceway Width | 2 3/4 in |
Overall Width | 4 1/2 in |
Height (In.) | 1.47 |
Overall Length | 10 1/4 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Length (In.) | 10.25 |
Description
Tee, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features For Branching Raceway at Right Angles, Three Couplings Included, Includes Couplings, Overall Height 1 1/2 in, Overall Length 10 1/4 in, Overall Width 4 1/2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Furnas Siemens Innova Contact Kit - Replaces 75BF14, 1-Pole (9205CF)
- YORK Contactor, 50A (024-37040-000)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- LEGRAND Divided Device Box, Ivory, Steel, Boxes (V2444D)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- Legrand Electrical Raceways