Shop All Electrical Raceways
Legrand
Small Data Box, Ivory, Boxes
Mfr # PDB1CMV
Zoro # G0714935
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series PN03, PN05, PN10
- Color Ivory
- Mounting Style Screw On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # PDB1CMV
- Zoro # G0714935
- UPC # 786776148879
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 5/8 in |
Width | 2 7/8 in |
Height | 3 5/8 in |
Length (Straight Wireway) | 3.75 in |
Length (In.) | 3 5/8 in |
Width (In.) | 2 7/8 in |
Height (In.) | 3 5/8 in |
Description
Small Data Box, Series PN03, PN05, PN10, Material of Construction Non-Metallic, Number of Channels 2, Cover Closure Snap On, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 3 5/8 in, Length (In.) 3 5/8 in, Width (In.) 2 7/8 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication And/Or Power Wiring, Datacom Connectivity Options, Easy To Align, Lightweight And Easy To Handle, Snap-On Latching Cover, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Extra Deep Device Box, Ivory, Steel, Boxes (V5744-2)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- Legrand Raceways