Shop All Electrical Raceways
Legrand
Shallow Device Box, Ivory, Steel, Boxes
Mfr # V5741
Zoro # G0506843
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 500, 700
- Color Ivory
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # V5741
- Zoro # G0506843
- UPC # 786776070460
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 5/8 in |
Width | 2.81 in |
Height | 2 7/8 in |
Length (Straight Wireway) | 4.62 in |
Length (In.) | 4 5/8 in |
Width (In.) | 2.81 |
Overall Depth | 1 1/2 in |
Height (In.) | 2 7/8 in |
Depth | 1 1/2 in |
Product Height US | 3.0 in |
Product Depth US | 1.5 in |
Product Width US | 4.75 in |
Description
Shallow Device Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Switch, Cover Closure Screw On, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 2 7/8 in, Length (In.) 4 5/8 in, Width (In.) 2.81, For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEGRAND Device Box, Ivory, Steel, Boxes (V5748-2)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- Legrand Electrical Raceways