Shop All Duplex Straight Blade Receptacles
Legrand
Receptacle, Straight Blade, 15A, NEMA 5-15R
Mfr # 885TRNICC12
Zoro # G8034057
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Legrand
- MFR # 885TRNICC12
- Zoro # G8034057
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Overall Depth | 1 in |
Mount Hole Center-to-Center Height | 3.2 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Height (U S) | 3.812" |
Depth (U S) | 1" |
Width (U S) | 1.29" |
Description
Receptacle, Connection Orientation Straight, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Nickel, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards cULus Listed, Voltage Rating 125V AC, Wire Connection Type Push In, Wiring Method Back, Side, AFCI No, Surge Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450G)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- Legrand Duplex Straight Blade Receptacles