Shop All Single Straight Blade Receptacles
Legrand
Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory
Mfr # 5262ISP
Zoro # G7766337
original price:
$34.87
15% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Legrand
- MFR # 5262ISP
- Zoro # G7766337
- UPC # 785007193381
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 1.225 in |
Face Plate Width | 1.75 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.82 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Width | 0.94 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Isolated Ground, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards ANSI/EEE C62.41 (Formerly IEEE 587) ANSI/IEEE C62.45, CSA Certified C22.2 No. 42, cUL, UL1449 UL 498, Voltage Rating 125V AC, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- SQUARE D Bonding Screw Kit (4028345850K)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (3232TRWRGRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- Legrand Single Straight Blade Receptacles