Shop All Electrical Raceways
Legrand
Raceway, Series OFR, 8 ft., Black
Mfr # OFRBC-8
Zoro # G4474863
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 4
- Finish Powder Coated
- Series OFR
- Color Black
Product Information
- Brand Legrand
- MFR # OFRBC-8
- Zoro # G4474863
- UPC # 786776175141
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 6 7/8 in |
Height | 1/2 in |
Length (Straight Wireway) | 8 ft |
Raceway Height | 1/2 in |
Raceway Width | 6 7/8 in |
Raceway Length | 96 in |
Height (In.) | 1/2" |
Length (In.) | 8 ft. |
Width (In.) | 6-7/8" |
Depth | 0.63 in |
Product Width US | 96.0 in |
Product Height US | 6.88 in |
Product Depth US | 0.63 in |
Description
Raceway, Series OFR, Mounting Style Screw On, Width 6 7/8 in, Height 1/2 in, Length 96 in, Cover Type Snap On, Material Steel, Color Black, Number of Channels 4, Finish Powder Coated, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Device Box, Steel, Boxes (V2448-2)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- Legrand Raceways